Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Synchro-Power Polyurethane Timing Belts, 225L100U

  • Mfr # 225L100U

  • Zoro # G7833728


product price: $74.85
/ea

Key Features

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
Synchro-Power
Pitch Length - Timing Belts
572 mm
Number of Teeth - Timing Belts
60
Pitch - Timing Belts
9.53 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225L100U
Zoro #
G7833728
UPC #
770075474098
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
572 mm
Top Width
25 mm

Details

Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
60
Pitch - Timing Belts
9.53 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 80°C
Material
Polyurethane
Color
Blue
V-Belt Section
L
Core Cord
Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.