This item is Discontinued.

This item is Discontinued.
Synchro-Power Polyurethane Timing Belts, 360H150U (Discontinued)
Mfr #
360H150U
Zoro #
G7858526
UPC # 770075473671
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
360H150U
Zoro #
G7858526
UPC #
770075473671
Country of Origin
United States
Dimensions
Pitch Length - Timing Belts
914 mm
Top Width
38 mm
Details
Item - Timing Belts
Timing Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
72
Pitch - Timing Belts
12.7 mm
Teeth Location - Timing Belts
Single Sided
Material
Polyurethane
Temp. Range
-30 to 80°C
Color
Blue
V-Belt Section
H
Core Cord
Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.