
T-Bolt Clamp Standard
Mfr # 32760
Zoro # G714899362
product price: $9.65
/eaSold in multiples of 10 for $96.50
Key Features
Max. Clamp Dia.
3.0625 in
Hose Clamp Band Width
.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32760
Zoro #
G714899362
UPC #
72053895933
Country of Origin
Unknown
Dimensions
Max. Clamp Dia.
3.0625 in
Hose Clamp Band Width
.75 in
Description
Green Stripe Heavy Duty T-Bolt Clamps keep your hoses in place when you need to keep your operation running.
Built for use with medium & heavy-duty trucks, off-road equipment & industrial machinery; Designed to operate in high-vibration applications; Clamp has large diameter, required for use w/ large machinery
Built for use with medium & heavy-duty trucks, off-road equipment & industrial machinery; Designed to operate in high-vibration applications; Clamp has large diameter, required for use w/ large machinery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.