Zoro Homepage

T-Bolt Clamp Standard

  • Mfr # 32761

  • Zoro # G014899406


product price: $11.89
/ea
Sold in multiples of 10 for $118.90

Key Features

Max. Clamp Dia.
81 mm
Hose Clamp Band Width
.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32761
Zoro #
G014899406
UPC #
72053895940
Country of Origin
Unknown

Dimensions

Max. Clamp Dia.
81 mm
Hose Clamp Band Width
.75 in

Description

Green Stripe Heavy Duty T-Bolt Clamps keep your hoses in place when you need to keep your operation running.
Built for use with medium & heavy-duty trucks, off-road equipment & industrial machinery; Designed to operate in high-vibration applications; Clamp has large diameter, required for use w/ large machinery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.