This item is Discontinued.

Gates Taper-Lock Bushings - English Sizes, 3535 3.1/4 3535 3.1/4

This item is Discontinued.

Gates

Taper-Lock Bushings - English Sizes, 3535 3.1/4 (Discontinued)

Mfr # 3535 3.1/4
Zoro # G7937669
UPC # 72053089363
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3535 3.1/4
Zoro #
G7937669
UPC #
72053089363
Country of Origin
United States

Dimensions

Bore Dia.
82.6 mm
Keyway Size
19 mm x 10 mm

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.