Zoro Homepage

Taper-Lock Bushings - Metric Sizes, 1108 24MM

  • Mfr # 1108 24MM

  • Zoro # G7908698


product price: $30.35
/ea

Key Features

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Dia.
24 mm
Keyway Size
8 mm x 3.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108 24MM
Zoro #
G7908698
UPC #
72053111712
Country of Origin
United States

Dimensions

Bore Dia.
24 mm
Keyway Size
8 mm x 3.3 mm

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.