Zoro Homepage

Taper-Lock Bushings - Metric Sizes, 2012 22MM

  • Mfr # 2012 22MM

  • Zoro # G7976150


product price: $48.69
/ea

Key Features

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Dia.
22 mm
Keyway Size
6 mm x 2.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team