Zoro Homepage

Taper-Lock Bushings - Metric Sizes, 2517 55MM

  • Mfr # 2517 55MM

  • Zoro # G7903457


product price: $49.99
/ea

Key Features

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Dia.
55 mm
Keyway Size
16 mm x 4.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team