Zoro Homepage

Taper-Lock Bushings - Metric Sizes, 3020 50MM

  • Mfr # 3020 50MM

  • Zoro # G7953114


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Taper-Lock Bushing
Bore Dia.
50 mm
Material
Sintered Steel
Keyway Size
14 mm x 3.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020 50MM
Zoro #
G7953114
UPC #
072053112405
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Keyway Size
14 mm x 3.8 mm

Details

Item - Tapered and QD Bushings
Taper-Lock Bushing
Material
Sintered Steel

Description

This GATES brand Taper-Lock Bushing is designed for metric sizes and has a bore diameter of 50 mm. It is made of sintered steel and has a keyway size of 14 mm x 3.8 mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.