Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number, 36093

  • Mfr # 36093

  • Zoro # G3849496


product price: $43.22
/ea

Key Features

Industry Number
36093
Belt Type
Heavy Duty
Includes
Mounting Hardware
Performance Rating
Heavy Duty
Pulley Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36093
Zoro #
G3849496
UPC #
072053209372
Country of Origin
Canada

Dimensions

Inside Diameter
21/32 in
Pulley Width
1 7/16 in
Pulley Diameter
2 29/32 in

Details

Item
Idler Pulley
Industry Number
36093
Belt Type
Heavy Duty
Includes
Mounting Hardware
Performance Rating
Heavy Duty
Pulley Material
Steel
Face Type
Flat
Number of Bearings
1
Product Type
Idler Pulley

Description

Tension Pulley, Belt Type Heavy Duty, Industry Number 36093

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.