Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number, 36299

  • Mfr # 36299

  • Zoro # G3849058


product price: $32.77
/ea

Key Features

Industry Number
36299
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Width
1 7/32 in
Inside Diameter
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36299
Zoro #
G3849058
UPC #
072053394078
Country of Origin
Canada

Dimensions

Pulley Width
1 7/32 in
Inside Diameter
21/32 in
Pulley Diameter
3 17/32 in

Details

Item
Idler Pulley
Industry Number
36299
Belt Type
Light Duty
Includes
Mounting Hardware
Number of Bearings
1
Pulley Material
Steel
Face Type
Flat
Product Type
Idler Pulley
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Industry Number 36299

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.