Tension Pulley, Industry Number, 36310
Mfr # 36310
Zoro # G3849049
product price: $30.29
/eaKey Features
Industry Number
36310
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Material
Steel
Product Type
Idler Pulley
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36310
Zoro #
G3849049
UPC #
072053394184
Country of Origin
Canada
Dimensions
Inside Diameter
13/32 in
Pulley Width
1 1/4 in
Pulley Diameter
3 in
Details
Item
Idler Pulley
Industry Number
36310
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Material
Steel
Product Type
Idler Pulley
Performance Rating
Light Duty
Face Type
Flat
Number of Bearings
1
Description
Tension Pulley, Belt Type Light Duty, Industry Number 36310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.