Zoro Homepage

Tension Pulley, Industry Number, 38001

  • Mfr # 38001

  • Zoro # G3849030


product price: $23.39
/ea

Key Features

Industry Number
38001
Belt Type
Light Duty
Includes
Mounting Hardware
Product Type
Idler Pulley
Inside Diameter
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38001
Zoro #
G3849030
UPC #
072053415254
Country of Origin
Canada

Dimensions

Inside Diameter
21/32 in
Pulley Diameter
3 17/32 in
Pulley Width
1 3/16 in

Details

Item
Idler Pulley
Industry Number
38001
Belt Type
Light Duty
Includes
Mounting Hardware
Product Type
Idler Pulley
Face Type
Flat
Pulley Material
Steel
Number of Bearings
1
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Industry Number 38001

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.