Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number, 38008

  • Mfr # 38008

  • Zoro # G3849015


product price: $18.99
/ea

Key Features

Industry Number
38008
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Width
31/32 in
Inside Diameter
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38008
Zoro #
G3849015
UPC #
072053284232
Country of Origin
Canada

Dimensions

Pulley Width
31/32 in
Inside Diameter
21/32 in
Pulley Diameter
2 3/4 in

Details

Item
Idler Pulley
Industry Number
38008
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Material
Thermoplastic
Product Type
Idler Pulley
Number of Bearings
1
Face Type
Ribbed
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Industry Number 38008

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.