Zoro Homepage

Tension Pulley, Industry Number, 38009

  • Mfr # 38009

  • Zoro # G3849006


product price: $19.69
/ea

Key Features

Industry Number
38009
Belt Type
Light Duty
Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Type - Belt Tensioners and Tension Pulleys
V-Belt
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38009
Zoro #
G3849006
UPC #
072053284256
Country of Origin
Canada

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
3 in
Pulley Diameter
3 in
Pulley Width
31/32 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
38009
Belt Type
Light Duty
Pulley Type - Belt Tensioners and Tension Pulleys
V-Belt
Pulley Material - Belt Tensioners and Tension Pulleys
Polymer
Pulley Type
V-Belt
Pulley Material
Thermoplastic
Includes
Mounting Hardware
Product Type
Idler Pulley
Number of Bearings
1
Compatible Belt Type
V-Belt
Performance Rating
Light Duty
Face Type
Ribbed

Description

Tension Pulley,Industry Number,38009

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.