Zoro Homepage

Tension Pulley, Industry Number, 38016

  • Mfr # 38016

  • Zoro # G3848988


product price: $19.89
/ea

Key Features

Industry Number
38016
Belt Type
Light Duty
Includes
Mounting Hardware
Performance Rating
Light Duty
Product Type
Idler Pulley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38016
Zoro #
G3848988
UPC #
072053472363
Country of Origin
Canada

Dimensions

Pulley Diameter
3 in
Pulley Width
1 1/4 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
38016
Belt Type
Light Duty
Includes
Mounting Hardware
Performance Rating
Light Duty
Product Type
Idler Pulley
Face Type
Ribbed
Pulley Material
Thermoplastic
Number of Bearings
1

Description

Tension Pulley, Belt Type Light Duty, Industry Number 38016

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.