Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number, 38018

  • Mfr # 38018

  • Zoro # G3848979


product price: $18.59
/ea

Key Features

Industry Number
38018
Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/64 in
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Light Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38018
Zoro #
G3848979
UPC #
072053511840
Country of Origin
Korea, Republic of

Dimensions

Pulley Diameter - Belt Tensioners and Tension Pulleys
2 3/4 in
Pulley Width - Belt Tensioners and Tension Pulleys
1 1/64 in
Pulley Diameter
2 3/4 in
Pulley Width
1 5/32 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
38018
Pulley Material - Belt Tensioners and Tension Pulleys
Steel
Belt Type
Light Duty
Pulley Material
Thermoplastic
Includes
Mounting Hardware
Product Type
Idler Pulley
Performance Rating
Light Duty
Face Type
Flat
Number of Bearings
1

Description

Tension Pulley, Belt Type Light Duty, Industry Number 38018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.