Zoro Homepage

Tension Pulley, Industry Number, 38022

  • Mfr # 38022

  • Zoro # G3848960


product price: $33.99
/ea

Key Features

Industry Number
38022
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Width
1 15/32 in
Face Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38022
Zoro #
G3848960
UPC #
072053541861
Country of Origin
Canada

Dimensions

Pulley Width
1 15/32 in
Pulley Diameter
3 17/32 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
38022
Belt Type
Light Duty
Includes
Mounting Hardware
Face Type
Flat
Pulley Material
Steel
Performance Rating
Light Duty
Product Type
Idler Pulley
Number of Bearings
1

Description

Tension Pulley, Belt Type Light Duty, Industry Number 38022

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.