Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tension Pulley, Industry Number, 38030

  • Mfr # 38030

  • Zoro # G3848951


product price: $37.29
/ea

Key Features

Industry Number
38030
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Diameter
2 3/4 in
Number of Bearings
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38030
Zoro #
G3848951
UPC #
072053695557
Country of Origin
Canada

Dimensions

Pulley Diameter
2 3/4 in
Pulley Width
13/16 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
38030
Belt Type
Light Duty
Includes
Mounting Hardware
Number of Bearings
1
Performance Rating
Light Duty
Face Type
Ribbed
Product Type
Idler Pulley
Pulley Material
Steel

Description

Tension Pulley, Belt Type Light Duty, Industry Number 38030

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.