Zoro Homepage

Tension Pulley, Industry Number, 38033

  • Mfr # 38033

  • Zoro # G3848945


product price: $32.19
/ea

Key Features

Industry Number
38033
Belt Type
Light Duty
Includes
Mounting Hardware
Pulley Diameter
3 17/32 in
Pulley Width
1 9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38033
Zoro #
G3848945
UPC #
072053695571
Country of Origin
Canada

Dimensions

Pulley Diameter
3 17/32 in
Pulley Width
1 9/32 in
Inside Diameter
21/32 in

Details

Item
Idler Pulley
Industry Number
38033
Belt Type
Light Duty
Includes
Mounting Hardware
Face Type
Flat
Number of Bearings
1
Product Type
Idler Pulley
Pulley Material
Steel
Performance Rating
Light Duty

Description

Tension Pulley, Belt Type Light Duty, Industry Number 38033

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.