Zoro Homepage

TH7 Dual Line Hydraulic Hose

  • Mfr # 6TH7DLXCTN

  • Zoro # G006429550


product price: $15.75
/ea
Sold in multiples of 250 for $3,937.50

Key Features

Hose Inside Dia. (In.)
0.375
Material
Steel
Type
O-Ring Face Seal
Cover Material
Urethane
Reinforcement
1-braid, polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6TH7DLXCTN
Zoro #
G006429550
UPC #
770075322009
Country of Origin
United States

Dimensions

Hose Inside Dia. (In.)
0.375
Hose Outside Dia. (In.)
0.64
Dash Size
6

Details

Material
Steel
Type
O-Ring Face Seal
Cover Material
Urethane
Reinforcement
1-braid, polyester
Cover
Standard
Tube Material
Seamless Nylon - Type Z

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.