Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 4TH7DL XCTN
- Zoro # G723533691
product price:Â
$
22.59
/ea
Sold in multiples of 250 for
$5,647.50
Key Features
Hose Outside Dia. (In.)
1/2 in
Hose Color
Black
Operating Pressure (PSI)
2750 psi
Standards
100R7
Hose Cover Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4TH7DL XCTN
- Zoro #
- G723533691
- UPC #
- 770075321989
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1/2 in
- Min. Bend Radius (In.)
- 1.5 in
- Dash Size
- 4
- Hose Length
- 250 ft
- Hose Inside Dia.
- 1/4 in
Details
- Hose Color
- Black
- Operating Pressure (PSI)
- 2750 psi
- Standards
- 100R7
- Hose Cover Material
- Urethane
- Reinforcement
- 1-Braid, Polyester
- Temp. Range
- -65 to 200 Degrees F
- Hose Tube Material
- Seamless Nylon
Description
Petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include mobile equipment, lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.