Shop GATES
See all product information
Create Account
TH7 Hydraulic Hose
- Mfr # 4TH7NCDL XCTN
- Zoro # G223537878
product price:Â
$
24.85
/ea
Sold in multiples of 250 for
$6,212.50
Key Features
Reinforcement
1-Braid, Polyester
Hose Outside Dia. (In.)
1/2 in
Min. Bend Radius (In.)
1.5 in
Operating Pressure (PSI)
2750 psi
Hose Tube Material
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4TH7NCDL XCTN
- Zoro #
- G223537878
- UPC #
- 770075322030
- Country of Origin
- United States
Dimensions
- Hose Outside Dia. (In.)
- 1/2 in
- Min. Bend Radius (In.)
- 1.5 in
- Hose Length
- 250 ft
- Hose Inside Dia.
- 1/4 in
- Dash Size
- 4
Details
- Reinforcement
- 1-Braid, Polyester
- Operating Pressure (PSI)
- 2750 psi
- Hose Tube Material
- Nylon
- Hose Color
- Orange
- Standards
- 100R7; ANSI A92.2
- Temp. Range
- -65 to 200 Degrees F
- Hose Cover Material
- Urethane
Description
Recommended for petroleum, water-base and synthetic hydraulic fluids, TH7DL applications include power and telephone mobile equipment (cherry pickers), lubrication lines, blowout preventer control lines, hydraulic lifts and farm and construction machinery. Orange color TH7NCDL meets SAE 100R7 non-conductivity requirements. Meets ANSI A92.2 for vehicle mounted aerial devices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.