Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Seal, 33602

  • Mfr # 33602

  • Zoro # G9760902


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Outlet Diameter
1.905 in
Inlet Diameter
1.608 in
Type
Thermostat Seal
Height
.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33602
Zoro #
G9760902
UPC #
72053024975
Country of Origin
China

Dimensions

Outlet Diameter
1.905 in
Inlet Diameter
1.608 in
Height
.25 in

Details

Type
Thermostat Seal

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.