Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMOSTAT SEAL

  • Mfr # 33611

  • Zoro # G102173081


product price: $2.45
/ea
Sold in multiples of 10 for $24.50

Key Features

Height
.13 in
Outside Diameter
1.915 in
Inside Diameter
1.72 in
Type
Thermostat Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33611
Zoro #
G102173081
UPC #
72053125030
Country of Origin
Unknown

Dimensions

Height
.13 in
Outside Diameter
1.915 in
Inside Diameter
1.72 in

Details

Type
Thermostat Seal

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.