Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Seal, 33612

  • Mfr # 33612

  • Zoro # G3971498


product price: $3.49
/ea
Sold in multiples of 10 for $34.90

Key Features

Outlet Diameter
2.18 in
Height
.17 in
Type
Thermostat Seal
Inlet Diameter
1.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33612
Zoro #
G3971498
UPC #
072053125016
Country of Origin
Unknown

Dimensions

Outlet Diameter
2.18 in
Height
.17 in
Inlet Diameter
1.79 in

Details

Type
Thermostat Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.