Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THERMOSTAT SEAL

  • Mfr # 33671

  • Zoro # G602172980


product price: $1.85
/ea
Sold in multiples of 10 for $18.50

Key Features

Weight
0.011 lb
Height
0.139 in
Outside Diameter (in)
2.262
Style
O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33671
Zoro #
G602172980
UPC #
7205351053
Country of Origin
Unknown

Dimensions

Height
0.139 in
Outside Diameter (in)
2.262

Details

Item
Thermostat Seal
Weight
0.011 lb
Style
O-Ring

Restrictions

View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.