Zoro Homepage

Thermostat Seal, 34039

  • Mfr # 34039

  • Zoro # G3963201


original price: $0.67
10% off
new price: $0.60
/ea
Sold in multiples of 20 for $12.00

Key Features

Type
Square Cut
Height
0.1 in
Weight
0.006 lb
Outside Diameter (in)
2.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34039
Zoro #
G3963201
UPC #
770075318842
Country of Origin
Unknown

Dimensions

Height
0.1 in
Outside Diameter (in)
2.01

Details

Type
Square Cut
Weight
0.006 lb
Item
Thermostat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.