Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostat Water Outlet Assembly, 33951

  • Mfr # 33951

  • Zoro # G5639232


product price: $64.79
/ea

Key Features

Jiggle Pin Check Valve Quantity
1
Grade Type
OE Performance
Bolt Hole Quantity
3
Type
Integrated Housing Thermostat
Outlet Inside Diameter
.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33951
Zoro #
G5639232
UPC #
072053879841
Country of Origin
China

Dimensions

Outlet Inside Diameter
.44 in
Outlet Outside Diameter
.56 in

Details

Jiggle Pin Check Valve Quantity
1
Grade Type
OE Performance
Bolt Hole Quantity
3
Type
Integrated Housing Thermostat
Start to Open Temperature
82 CE
Includes
Includes Jiggle Pin Check Valve

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.