Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 099-3MGT-06

  • Mfr # 099-3MGT-06

  • Zoro # G916064940


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Pitch Length
99 mm
Industry Number
099-3MGT-06
Top Width
6 mm
Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
099-3MGT-06
Zoro #
G916064940
UPC #
770075595137
Country of Origin
United States

Dimensions

Pitch Length
99 mm
Top Width
6 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
099-3MGT-06
Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
33
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Color
Black
Pitch
3 mm
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 099-3MGT-06, Number of Teeth 33, Pitch 3 mm, Pitch Length 99 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.