Zoro Homepage

Timing Belt, 1000-5MGT-15

  • Mfr # 1000-5MGT-15

  • Zoro # G016211848


product price: $43.79
/ea

Key Features

Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Industry Number
1000-5MGT-15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-5MGT-15
Zoro #
G016211848
UPC #
770075597254
Country of Origin
United States

Dimensions

Pitch Length
1,000 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Industry Number
1000-5MGT-15
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
200
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Belt Material
Neoprene
Item
Timing Belt
Pitch
5 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1000-5MGT-15, Number of Teeth 200, Pitch 5 mm, Pitch Length 1,000 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.