Zoro Homepage

Timing Belt, 1000-5MGT-25

  • Mfr # 1000-5MGT-25

  • Zoro # G516063824


product price: $69.69
/ea

Key Features

Industry Number
1000-5MGT-25
Top Width
25 mm
Material
Neoprene
Pitch Length
1,000 mm
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000-5MGT-25
Zoro #
G516063824
UPC #
770075591719
Country of Origin
United States

Dimensions

Top Width
25 mm
Pitch Length
1,000 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
1000-5MGT-25
Material
Neoprene
Pitch
5 mm
Belt Material
Neoprene
Color
Black
Application
Appliances, Business Machines, Servomotor Drives
Number of Teeth
200
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1000-5MGT-25, Number of Teeth 200, Pitch 5 mm, Pitch Length 1,000 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.