Zoro Homepage

Timing Belt, 1000H100, Trapezoidal

  • Mfr # 1000H100

  • Zoro # G116063095


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Top Width
1 in
Pitch Length
1 in
Material
Neoprene
Industry Number
1000H100
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000H100
Zoro #
G116063095
UPC #
072053565997
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
1 in
Belt Trade Size
H

Details

Item
Timing Belt
Material
Neoprene
Industry Number
1000H100
Maximum Operating Temperature
212 Degrees F
Color
Black
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Number of Teeth
200
Application
General Industrial
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 1000H100, Number of Teeth 200, Pitch 0.5 in, Pitch Length 1 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.