Timing Belt, 1000H150, Trapezoidal
Mfr # 1000H150
Zoro # G816065337
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
1 in
Industry Number
1000H150
Top Width
1 1/2 in
Material
Neoprene
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000H150
Zoro #
G816065337
UPC #
072053566499
Country of Origin
United States
Dimensions
Pitch Length
1 in
Top Width
1 1/2 in
Belt Trade Size
H
Details
Industry Number
1000H150
Item
Timing Belt
Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
200
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Color
Black
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1000H150, Number of Teeth 200, Pitch 0.5 in, Pitch Length 100 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.