Zoro Homepage

Timing Belt, 1000H300, Trapezoidal

  • Mfr # 1000H300

  • Zoro # G216211778


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Industry Number
1000H300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000H300
Zoro #
G216211778
UPC #
072053567427
Country of Origin
United States

Dimensions

Belt Trade Size
H
Top Width
3 in
Pitch Length
1 in

Details

Tooth Shape
Trapezoidal
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Item
Timing Belt
Industry Number
1000H300
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
200
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Pitch
0.5 in
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1000H300, Number of Teeth 200, Pitch 0.5 in, Pitch Length 100 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.