Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 1000XXH200, Trapezoidal

  • Mfr # 1000XXH200

  • Zoro # G216065203


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Industry Number
1000XXH200
Pitch Length
1 in
Top Width
2 in
Belt Trade Size
XXH
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000XXH200
Zoro #
G216065203
UPC #
072053347524
Country of Origin
United States

Dimensions

Pitch Length
1 in
Top Width
2 in
Belt Trade Size
XXH

Details

Industry Number
1000XXH200
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Pitch
1.25 in
Number of Teeth
80
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Location
One Side
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1000XXH200, Number of Teeth 80, Pitch 1.25 in, Pitch Length 100 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.