Timing Belt, 1000XXH400, Trapezoidal
Mfr # 1000XXH400
Zoro # G716211858
product price: $863.99
/ea
Free Shipping & Returns
Key Features
Pitch
1.25 in
Tooth Location
One Side
Belt Trade Size
XXH
Top Width
4 in
Tooth Shape
Trapezoidal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000XXH400
Zoro #
G716211858
UPC #
072053347647
Country of Origin
United States
Dimensions
Belt Trade Size
XXH
Top Width
4 in
Pitch Length
1 in
Details
Pitch
1.25 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Belt Material
Neoprene
Number of Teeth
80
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Industry Number
1000XXH400
Reinforcing Cord Material
Fiberglass
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 1000XXH400, Number of Teeth 80, Pitch 1.25 in, Pitch Length 100 in, Tooth Location One Side, Top Width 4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XXH, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.