Timing Belt, 1002-3M-15, Curvilinear
Mfr # 1002-3M-15
Zoro # G316064335
product price: $34.15
/eaKey Features
Top Width
15 mm
Pitch Length
1,002 mm
Industry Number
1002-3M-15
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002-3M-15
Zoro #
G316064335
UPC #
072053610512
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
1,002 mm
Belt Trade Size
HTD
Details
Item
Timing Belt
Industry Number
1002-3M-15
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Color
Black
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
334
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Belt Material
Neoprene
Pitch
3 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1002-3M-15, Number of Teeth 334, Pitch 3 mm, Pitch Length 1,002 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.