Timing Belt, 100MXL019, Trapezoidal
Mfr # 100MXL019
Zoro # G116064320
product price: $5.49
/eaSold in multiples of 2 for $10.98
Key Features
Top Width
3/16 in
Material
Neoprene
Industry Number
100MXL019
Pitch Length
1 in
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100MXL019
Zoro #
G116064320
UPC #
072053888683
Country of Origin
United States
Dimensions
Top Width
3/16 in
Pitch Length
1 in
Belt Trade Size
MXL
Details
Material
Neoprene
Industry Number
100MXL019
Item
Timing Belt
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.08 in
Color
Black
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Number of Teeth
125
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 100MXL019, Number of Teeth 125, Pitch 0.08 in, Pitch Length 10 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.