Zoro Homepage

Timing Belt, 100XL037, Trapezoidal

  • Mfr # 100XL037

  • Zoro # G316064144


product price: $6.59
/ea

Key Features

Industry Number
100XL037
Material
Neoprene
Pitch Length
1 in
Top Width
3/8 in
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100XL037
Zoro #
G316064144
UPC #
072053563177
Country of Origin
United States

Dimensions

Pitch Length
1 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
100XL037
Item
Timing Belt
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Maximum Operating Temperature
212 Degrees F
Color
Black
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Tooth Shape
Trapezoidal
Application
General Industrial
Tooth Location
One Side
Number of Teeth
50

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 100XL037, Number of Teeth 50, Pitch 0.2 in, Pitch Length 10 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.