Timing Belt, 101MXL012, Trapezoidal
Mfr # 101MXL012
Zoro # G616064462
product price: $4.39
/eaSold in multiples of 2 for $8.78
Key Features
Pitch Length
1.8 in
Industry Number
101MXL012
Top Width
1/8 in
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101MXL012
Zoro #
G616064462
UPC #
072053888706
Country of Origin
United States
Dimensions
Pitch Length
1.8 in
Top Width
1/8 in
Belt Trade Size
MXL
Details
Industry Number
101MXL012
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
126
Application
General Industrial
Pitch
0.08 in
Color
Black
Belt Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 101MXL012, Number of Teeth 126, Pitch 0.08 in, Pitch Length 10.1 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.