Zoro Homepage

Timing Belt, 102XL037, Trapezoidal

  • Mfr # 102XL037

  • Zoro # G616063410


product price: $7.99
/ea

Key Features

Pitch Length
1.2 in
Industry Number
102XL037
Material
Neoprene
Top Width
3/8 in
Belt Trade Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102XL037
Zoro #
G616063410
UPC #
072053936247
Country of Origin
United States

Dimensions

Pitch Length
1.2 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Industry Number
102XL037
Item
Timing Belt
Material
Neoprene
Number of Teeth
51
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Application
General Industrial
Pitch
0.2 in
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 102XL037, Number of Teeth 51, Pitch 0.2 in, Pitch Length 10.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.