Zoro Homepage

Timing Belt, 1035-3M-15, Curvilinear

  • Mfr # 1035-3M-15

  • Zoro # G716062856


product price: $36.79
/ea

Key Features

Top Width
15 mm
Material
Neoprene
Pitch Length
1,035 mm
Industry Number
1035-3M-15
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035-3M-15
Zoro #
G716062856
UPC #
072053888843
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
1,035 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Item
Timing Belt
Industry Number
1035-3M-15
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Curvilinear
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
345
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Pitch
3 mm
Belt Series
PowerGrip(R) HTD(R) Timing Belts

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1035-3M-15, Number of Teeth 345, Pitch 3 mm, Pitch Length 1,035 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.