Timing Belt, 1050-3MGT-06
Mfr # 1050-3MGT-06
Zoro # G416065096
product price: $19.59
/eaKey Features
Top Width
6 mm
Material
Neoprene
Pitch Length
1,050 mm
Industry Number
1050-3MGT-06
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1050-3MGT-06
Zoro #
G416065096
UPC #
770075595502
Country of Origin
United States
Dimensions
Top Width
6 mm
Pitch Length
1,050 mm
Belt Trade Size
GT
Details
Material
Neoprene
Item
Timing Belt
Industry Number
1050-3MGT-06
Belt Material
Neoprene
Pitch
3 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Color
Black
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
350
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3 Belts, Industry Number 1050-3MGT-06, Number of Teeth 350, Pitch 3 mm, Pitch Length 1,050 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Business Machines, Servomotor Drives, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.