Zoro Homepage

Timing Belt, 1050-5M-25, Curvilinear

  • Mfr # 1050-5M-25

  • Zoro # G116212233


product price: $68.69
/ea

Key Features

Reinforcing Cord Material
Fiberglass
Belt Trade Size
HTD
Belt Material
Neoprene
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050-5M-25
Zoro #
G116212233
UPC #
072053611342
Country of Origin
United States

Dimensions

Belt Trade Size
HTD
Pitch Length
1,050 mm
Top Width
25 mm

Details

Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
1050-5M-25
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Number of Teeth
210
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1050-5M-25, Number of Teeth 210, Pitch 5 mm, Pitch Length 1,050 mm, Tooth Location One Side, Top Width 25 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.