Timing Belt, 1080-3MGT-15
Mfr # 1080-3MGT-15
Zoro # G116211793
product price: $41.79
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Number of Teeth
360
Tooth Location
One Side
Top Width
15 mm
Belt Trade Size
GT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1080-3MGT-15
Zoro #
G116211793
UPC #
770075596318
Country of Origin
United States
Dimensions
Top Width
15 mm
Belt Trade Size
GT
Pitch Length
1,080 mm
Details
Maximum Operating Temperature
212 Degrees F
Number of Teeth
360
Tooth Location
One Side
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Industry Number
1080-3MGT-15
Pitch
3 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Application
Appliances, Business Machines, Servomotor Drives
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) GT(R)3 Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 1080-3MGT-15, Number of Teeth 360, Pitch 3 mm, Pitch Length 1,080 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.