Zoro Homepage

Timing Belt, 108XL025, Trapezoidal

  • Mfr # 108XL025

  • Zoro # G616064028


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Pitch Length
1.8 in
Industry Number
108XL025
Material
Neoprene
Top Width
1/4 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108XL025
Zoro #
G616064028
UPC #
072053936261
Country of Origin
United States

Dimensions

Pitch Length
1.8 in
Top Width
1/4 in
Belt Trade Size
XL

Details

Industry Number
108XL025
Material
Neoprene
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Number of Teeth
54
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Belt Material
Neoprene
Pitch
0.2 in
Color
Black
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 108XL025, Number of Teeth 54, Pitch 0.2 in, Pitch Length 10.8 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.