Zoro Homepage

Timing Belt, 108XL037, Trapezoidal

  • Mfr # 108XL037

  • Zoro # G416212049


product price: $7.69
/ea

Key Features

Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Belt Trade Size
XL
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108XL037
Zoro #
G416212049
UPC #
072053936278
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
1.8 in

Details

Color
Black
Application
General Industrial
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
54
Industry Number
108XL037
Tooth Location
One Side
Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 108XL037, Number of Teeth 54, Pitch 0.2 in, Pitch Length 10.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.