Zoro Homepage

Timing Belt, 1092-14M-115, Curvilinear

  • Mfr # 1092-14M-115

  • Zoro # G116064498


product price: $813.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
1,092 mm
Material
Neoprene
Industry Number
1092-14M-115
Top Width
115 mm
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1092-14M-115
Zoro #
G116064498
UPC #
770075525912
Country of Origin
United States

Dimensions

Pitch Length
1,092 mm
Top Width
115 mm
Belt Trade Size
HTD

Details

Material
Neoprene
Item
Timing Belt
Industry Number
1092-14M-115
Minimum Operating Temperature
-22 Degrees F
Application
Machine Tool, Paper & Textile
Belt Material
Neoprene
Pitch
14 mm
Tooth Location
One Side
Number of Teeth
78
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1092-14M-115, Number of Teeth 78, Pitch 14 mm, Pitch Length 1,092 mm, Tooth Location One Side, Top Width 115 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.