Timing Belt, 1092-14M-170, Curvilinear
Mfr # 1092-14M-170
Zoro # G816064545
product price: $1,178.99
/ea
Free Shipping & Returns
Key Features
Top Width
170 mm
Industry Number
1092-14M-170
Pitch Length
1,092 mm
Material
Neoprene
Tooth Shape
Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1092-14M-170
Zoro #
G816064545
UPC #
770075525899
Country of Origin
United States
Dimensions
Top Width
170 mm
Pitch Length
1,092 mm
Belt Trade Size
HTD
Details
Industry Number
1092-14M-170
Material
Neoprene
Item
Timing Belt
Tooth Shape
Curvilinear
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Application
Machine Tool, Paper & Textile
Number of Teeth
78
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
14 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 1092-14M-170, Number of Teeth 78, Pitch 14 mm, Pitch Length 1,092 mm, Tooth Location One Side, Top Width 170 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.